Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250087-2500P
- Zoro # G423559304
product price:Â
$
243.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Color
Black
Head Diameter
0.375 in
Non-Marring Tip
No
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250087-2500P
- Zoro #
- G423559304
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Color
- Black
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Rockwell Hardness
- HRC39
- Proof Load
- 145,000 psi
- Thread Style
- Fully Threaded
- Seal Material
- None
- Finish
- Plain
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A574
- Drive Type
- Socket
- Sealing Gasket
- No
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Maximum Head Height
- 0.25 in
- Minimum Thread Length
- 7/16 in
- Drive Size
- 3/16 in
- Fastener Length
- 7/8 in
- Thread Size
- 1/4"-20
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 7/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.