Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250100-2000P
- Zoro # G723557611
product price:Â
$
183.99
/pk of 2000, $0.09/ea
Free Shipping & Returns
Key Features
Socket Head
Color
Black
Material
Alloy Steel
Material Quality Standards
ASTM A574
Rockwell Hardness
HRC39
Proof Load
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250100-2000P
- Zoro #
- G723557611
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Color
- Black
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC39
- Proof Load
- 145,000 psi
- Sealing Gasket
- No
- Thread Style
- Fully Threaded
- Finish
- Plain
- Seal Material
- None
- Drive Type
- Socket
- Material Grade/Class
- 1176
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Minimum Yield Strength
- 120,000 psi
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.375 in
- Minimum Thread Length
- 7/16 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
- Maximum Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Fastener Length
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.