Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
Mfr # SCIA0250200-1300P
Zoro # G023559353
product price:Â
$
240.99
/pk 1300, $0.19/ea
Free Shipping & Returns
Key Features
Socket Head
Finish
Plain
Minimum Thread Length
7/16 in
System of Measurement
Inch
Maximum Head Height
0.25 in
Minimum Head Height
0.244 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0250200-1300P
- Zoro #
- G023559353
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 7/16 in
- Maximum Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Fastener Length
- 2 in
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Drive Size
- 3/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.