Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
Mfr # SCIA0250225-1100P
Zoro # G723557888
product price:Â
$
196.99
/pk of 1100, $0.18/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
145,000 psi
Drive Size
3/16 in
Thread Size
1/4"-20
Non-Marring Tip
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0250225-1100P
- Zoro #
- G723557888
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Minimum Thread Length
- 7/16 in
- Fastener Length
- 2 1/4 in
- Maximum Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 2 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.