Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250250-1000P
- Zoro # G623557872
product price:Â
$
311.99
/pk of 1000, $0.31/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Type
Socket
Thread Fit
3A
Manufacturer Location
Globally Sourced
Minimum Thread Length
7/16 in
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250250-1000P
- Zoro #
- G623557872
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Drive Type
- Socket
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Proof Load
- 145,000 psi
- Material Quality Standards
- ASTM A574
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Sealing Gasket
- No
- Material
- Alloy Steel
- Rockwell Hardness
- HRC39
- Color
- Black
- Non-Marring Tip
- No
- System of Measurement
- Inch
- Seal Material
- None
- Thread Style
- Partially Threaded
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 7/16 in
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Fastener Length
- 2 1/2 in
- Drive Size
- 3/16 in
- Maximum Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Thread Size
- 1/4"-20
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 2 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.