Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310050-2000P
- Zoro # G323559206
product price:Â
$
351.99
/pk of 2000, $0.18/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
145,000 psi
Drive Type
Socket
Minimum Head Height
0.308 in
Finish
Plain
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310050-2000P
- Zoro #
- G323559206
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 145,000 psi
- Drive Type
- Socket
- Finish
- Plain
- Color
- Black
- Material Grade/Class
- 1176
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Seal Material
- None
- Rockwell Hardness
- HRC39
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Sealing Gasket
- No
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- Minimum Yield Strength
- 120,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.308 in
- Head Diameter
- 0.469 in
- Drive Size
- 1/4 in
- Maximum Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
- Head Height
- 0.312 in
- Minimum Thread Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.