Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310075-1500P
- Zoro # G523560132
product price:Â
$
175.99
/pk of 1500, $0.12/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Yield Strength
120,000 psi
Material Quality Standards
ASTM A574
Material Grade/Class
1176
Sealing Gasket
No
Proof Load
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310075-1500P
- Zoro #
- G523560132
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Material Grade/Class
- 1176
- Sealing Gasket
- No
- Proof Load
- 145,000 psi
- Non-Marring Tip
- No
- Thread Fit
- 3A
- System of Measurement
- Inch
- Seal Material
- None
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC39
- Finish
- Plain
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Color
- Black
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/16"-18
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Fastener Length
- 3/4 in
- Maximum Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.469 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.