Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310087-1500P
- Zoro # G323559978
product price:Â
$
205.99
/pk of 1500, $0.14/ea
Free Shipping & Returns
Key Features
Socket Head
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Material
Alloy Steel
Minimum Thread Length
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310087-1500P
- Zoro #
- G323559978
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Material Grade/Class
- 1176
- Drive Type
- Socket
- Finish
- Plain
- Sealing Gasket
- No
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- Proof Load
- 145,000 psi
- Seal Material
- None
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC39
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.469 in
- Maximum Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Fastener Length
- 7/8 in
- Thread Size
- 5/16"-18
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 7/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.