Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310100-1300P
- Zoro # G823557825
product price:Â
$
262.99
/pk of 1300, $0.20/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
1/2 in
Head Height
0.312 in
Dimensional Standards
ASME B18.3
Non-Marring Tip
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310100-1300P
- Zoro #
- G823557825
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Quality Standards
- ASTM A574
- Color
- Black
- Thread Fit
- 3A
- Drive Type
- Socket
- Rockwell Hardness
- HRC39
- Proof Load
- 145,000 psi
- Seal Material
- None
- Material Grade/Class
- 1176
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- Sealing Gasket
- No
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Minimum Thread Length
- 1/2 in
- Head Height
- 0.312 in
- Maximum Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-18
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.