Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310125-1100P
- Zoro # G323558063
product price:Â
$
202.99
/pk of 1100, $0.18/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
1/2 in
Proof Load
145,000 psi
Sealing Gasket
No
Head Diameter
0.469 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310125-1100P
- Zoro #
- G323558063
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 145,000 psi
- Sealing Gasket
- No
- Thread Style
- Fully Threaded
- Minimum Yield Strength
- 120,000 psi
- Color
- Black
- Finish
- Plain
- Material
- Alloy Steel
- Thread Fit
- 3A
- Material Quality Standards
- ASTM A574
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC39
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Seal Material
- None
- Material Grade/Class
- 1176
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.469 in
- Minimum Head Height
- 0.308 in
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
- Fastener Length
- 1 1/4 in
- Maximum Head Height
- 0.312 in
- Thread Size
- 5/16"-18
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.