Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Square Bar, 18 in L, 3/4 in W

  • Mfr # 19360_18_0

  • Zoro # G006599390


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/+0.25 in
Temper
O
Standards
ASTM A322
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19360_18_0
Zoro #
G006599390
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/+0.25 in
Overall Width
3/4 in
Thickness
0.75 in
Overall Length
18 in
Width Tolerance
+/-0.001 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Rockwell Hardness
94 HRB
Tolerance Rating
Standard
Material Grade
4142
Machinability
50 %
Yield Strength
Not Rated
Mechanical Finish
Mill
Heat Treatment
Pre-Hardened
Heat Treatable
Heat Treatable
Brinell Hardness
187
Shape
Square
Tensile Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Thickness Tolerance
+/-0.001 in
Fabrication
Hot Rolled
Appearance
Metallic
Resistance Properties
Wear-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.75 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.