Zoro Homepage

Alloy Steel Square Bar, 18" L, 2 3/4" W

  • Mfr # 19248_18_0

  • Zoro # G106599740


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Standards
ASTM A108
Appearance
Metallic
Machinability
78 %
Brinell Hardness
126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19248_18_0
Zoro #
G106599740
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 3/4 in
Overall Length
18 in
Thickness
2.75 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Standards
ASTM A108
Appearance
Metallic
Machinability
78 %
Brinell Hardness
126
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.001 in
Mechanical Finish
Mill
Shape
Square
Tensile Strength
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
System of Measurement
Inch
Yield Strength
Not Rated
Heat Treatment
Pre-Hardened
Tolerance Rating
Standard
Rockwell Hardness
94 HRB
Material Grade
4142
Elongation
15 %

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 2.75 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 2 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 126, Rockwell Hardness 94 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.