Zoro Homepage

Alloy Steel Square Bar, 18" L, 3 3/4" W

  • Mfr # 19122_18_0

  • Zoro # G106599320


product price: $64.49
/ea

Key Features

Material
Alloy Steel
Temper
T351
Standards
AMS 4120, AMS-QQ-A 225/6, ASTM B211
Rockwell Hardness
94 HRB
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19122_18_0
Zoro #
G106599320
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Overall Width
3 3/4 in
Thickness
3.75 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
T351
Standards
AMS 4120, AMS-QQ-A 225/6, ASTM B211
Rockwell Hardness
94 HRB
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Yield Strength
Not Rated
Tensile Strength
Not Rated
Fabrication
Hot Rolled
Brinell Hardness
120
Material Grade
4142
Shape
Square
Mechanical Finish
Mill
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Machinability
70 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Pre-Hardened
Elongation
13 %
Resistance Properties
Fatigue-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 3.75 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 120, Rockwell Hardness 94 HRB, Machinability 70 Percent, Standards AMS 4120, AMS-QQ-A 225/6, ASTM B211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.