Zoro Homepage

Alloy Steel Square Bar, 24" L, 1 3/8" W

  • Mfr # 40S1.375-24

  • Zoro # G601917001


product price: $62.69
/ea

Key Features

Thickness
1.38 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40S1.375-24
Zoro #
G601917001
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.38 in
Width
1.375 in
Length
24 in
Overall Width
1 3/8 in
Width Tolerance
-0.005 in
Length Tolerance
+/-2 in
Overall Length
24 in

Details

Item
Alloy Steel Square Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Cold Finished
Standards
ASTM A304, ASTM A322, ASTM A331
Thickness Tolerance
0 in/-0.005 in
Typical Yield Strength (PSI)
60000 psi
Hardness Scale
BHN
Typical Hardness
217-248 BHN
Tensile Strength
95,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.002 in/ft
Rockwell Hardness
Not Rated
Material Grade
4140
Minimum Temperature
400 Degrees F
Brinell Hardness
217 BHN
Maximum Temperature
1,300 Degrees F
System of Measurement
Inch
Appearance
Cold Finished
Fabrication
Cold Rolled
Tolerance Rating
Standard
Yield Strength
60,000 psi
Machinability
66 %
Mechanical Finish
Mill
Shape
Square
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.38 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 24 in, Overall Width 1 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.