Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Square Bar, 36 in L, 1 in W

  • Mfr # 19144_36_0

  • Zoro # G406599495


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
AMS 5640, ASTM A582
Overall Width
1 in
Heat Treatment
Pre-Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19144_36_0
Zoro #
G406599495
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
36 in
Thickness
1 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
O
Standards
AMS 5640, ASTM A582
Heat Treatment
Pre-Hardened
Shape
Square
Machinability
75 %
Brinell Hardness
228
Tensile Strength
Not Rated
Rockwell Hardness
94 HRB
Thickness Tolerance
+/-0.001 in
Mechanical Finish
Mill
System of Measurement
Inch
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Material Grade
4142
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Yield Strength
Not Rated
Elongation
40 %
Resistance Properties
Corrosion-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 228, Rockwell Hardness 94 HRB, Machinability 75 Percent, Standards AMS 5640, ASTM A582, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.