Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Square Bar, 36 in L, 1/4 in W

  • Mfr # 19355_36_0

  • Zoro # G006599307


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.25 in/+0.5 in
Temper
O
Standards
ASTM A322
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19355_36_0
Zoro #
G006599307
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/+0.5 in
Overall Width
1/4 in
Thickness
0.25 in
Overall Length
36 in
Width Tolerance
+/-0.001 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Heat Treatable
Heat Treatable
Brinell Hardness
187
Fabrication
Hot Rolled
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Machinability
50 %
System of Measurement
Inch
Appearance
Metallic
Rockwell Hardness
94 HRB
Material Grade
4142
Tensile Strength
Not Rated
Mechanical Finish
Mill
Thickness Tolerance
+/-0.001 in
Heat Treatment
Pre-Hardened
Shape
Square
Yield Strength
Not Rated
Resistance Properties
Wear-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.