Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Square Bar, 36 in L, 3/8 in W
- Mfr # 19357_36_0
- Zoro # G406599310
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+0.25 in/+0.5 in
Temper
O
Standards
ASTM A322
Includes Material Certificate
Material Certificate with Lot Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19357_36_0
- Zoro #
- G406599310
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Square Bar
- Material
- Alloy Steel
- Temper
- O
- Standards
- ASTM A322
- Includes Material Certificate
- Material Certificate with Lot Number
- Brinell Hardness
- 187
- Material Grade
- 4142
- System of Measurement
- Inch
- Tensile Strength
- Not Rated
- Thickness Tolerance
- +/-0.001 in
- Fabrication
- Hot Rolled
- Appearance
- Metallic
- Rockwell Hardness
- 94 HRB
- Yield Strength
- Not Rated
- Tolerance Rating
- Standard
- Mechanical Finish
- Mill
- Machinability
- 50 %
- Heat Treatment
- Pre-Hardened
- Heat Treatable
- Heat Treatable
- Shape
- Square
- Resistance Properties
- Wear-Resistant
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Length Tolerance
- +0.25 in/+0.5 in
- Thickness
- 0.375 in
- Overall Length
- 36 in
- Width Tolerance
- +/-0.001 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.375 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.