Zoro Homepage

Alloy Steel Square Bar, 6 ft L, 1 in W

  • Mfr # 19144_72_0

  • Zoro # G006599499


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
AMS 5640, ASTM A582
Overall Width
1 in
Machinability
75 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19144_72_0
Zoro #
G006599499
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Thickness
1 in
Overall Length
6 ft

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
O
Standards
AMS 5640, ASTM A582
Machinability
75 %
System of Measurement
Inch
Thickness Tolerance
+/-0.001 in
Shape
Square
Material Grade
4142
Heat Treatment
Pre-Hardened
Rockwell Hardness
94 HRB
Tensile Strength
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Yield Strength
Not Rated
Brinell Hardness
228
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Elongation
40 %

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +/-0.001 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 228, Rockwell Hardness 94 HRB, Machinability 75 Percent, Standards AMS 5640, ASTM A582, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.