Zoro Homepage

Alloy Steel Square Bar, 6 ft L, 2 3/4 in W

  • Mfr # 19248_72_0

  • Zoro # G606599813


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Standards
ASTM A108
Rockwell Hardness
94 HRB
Heat Treatment
Pre-Hardened
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19248_72_0
Zoro #
G606599813
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 3/4 in
Thickness
2.75 in
Overall Length
6 ft

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Standards
ASTM A108
Rockwell Hardness
94 HRB
Heat Treatment
Pre-Hardened
Tolerance Rating
Standard
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
4142
Yield Strength
Not Rated
Appearance
Metallic
Mechanical Finish
Mill
Brinell Hardness
126
Tensile Strength
Not Rated
Fabrication
Hot Rolled
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Elongation
15 %

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 2.75 in, Thickness Tolerance +/-0.001 in, Overall Length 6 ft, Overall Width 2 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 126, Rockwell Hardness 94 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.