Zoro Homepage

Alloy Steel Square Bar, 6 ft L, 7/8 in W

  • Mfr # 40S.875-72

  • Zoro # G901917381


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.88 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40S.875-72
Zoro #
G901917381
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.88 in
Width
0.875 in
Length
6 ft
Overall Width
7/8 in
Width Tolerance
-0.005 in
Length Tolerance
+/-6 in
Overall Length
6 ft

Details

Item
Alloy Steel Square Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Cold Finished
Standards
ASTM A304, ASTM A322, ASTM A331
Hardness Scale
BHN
Typical Yield Strength (PSI)
60000 psi
Thickness Tolerance
0 in/-0.005 in
Typical Hardness
217-248 BHN
Tensile Strength
95,000 psi
Straightness Tolerance
+/-0.002 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Heat Treatment
Annealed
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
66 %
System of Measurement
Inch
Brinell Hardness
217 BHN
Tolerance Rating
Standard
Minimum Temperature
400 Degrees F
Shape
Square
Heat Treatable
Heat Treatable
Maximum Temperature
1,300 Degrees F
Appearance
Cold Finished
Material Grade
4140
Yield Strength
60,000 psi
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.88 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 6 ft, Overall Width 7/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.