Zoro Homepage

Alloy Steel Taper Tap, 1/4-20

  • Mfr # CCT1060-22

  • Zoro # G2733215


product price: $1.99
/ea

Key Features

For Use With Mfr. Model Number
1PZ54
Product Type
Taper Tap
Thread Size
1/4-20
Threads per Inch
20
Tap Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT1060-22
Zoro #
G2733215
UPC #
190735468180
Country of Origin
China

Dimensions

Thread Size
1/4-20

Details

Item
Taper Tap
For Use With Mfr. Model Number
1PZ54
Product Type
Taper Tap
Threads per Inch
20
Tap Material
Alloy Steel
Tap Chamfer
Taper

Description

Taper Tap, Thread Size 1/4 In.-20, Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.