Alloy Steel Taper Tap, 5/16-18
Mfr # CCT1060-90
Zoro # G2733127
product price: $3.39
/eaKey Features
For Use With Mfr. Model Number
1PZ54
Product Type
Taper Tap
Tap Material
Alloy Steel
Threads per Inch
18
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCT1060-90
Zoro #
G2733127
UPC #
190735468289
Country of Origin
China
Dimensions
Thread Size
5/16-18
Details
Item
Taper Tap
For Use With Mfr. Model Number
1PZ54
Product Type
Taper Tap
Tap Material
Alloy Steel
Threads per Inch
18
Tap Chamfer
Taper
Description
Taper Tap, Thread Size 5/16-18, Taper, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.