Zoro Homepage

Alloy Steel Taper Tap, M10x1

  • Mfr # CCT1060-139

  • Zoro # G2422001


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Number of Flutes
4
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ54
Tap Style
Straight Flute
Product Type
Taper Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT1060-139
Zoro #
G2422001
UPC #
190735845295
Country of Origin
China

Details

Item
Straight Flute Tap
Number of Flutes
4
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ54
Tap Style
Straight Flute
Product Type
Taper Tap
Compatible with Brand
Westward

Description

Alloy Steel Taper Tap, M10x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.