Shop ZORO SELECT
See all product information
Create Account
AlloySteelRectangularBar, 24in-L, 6in-W
- Mfr # 40f1.75x6-24
- Zoro # G106903738
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Width Tolerance
-0.01 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40f1.75x6-24
- Zoro #
- G106903738
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Rectangular Bar
- Material
- Alloy Steel
- Temper
- O
- Standards
- ASTM A304, ASTM A322, ASTM A331
- Mechanical Finish
- Mill
- Fabrication
- Cold Rolled
- Yield Strength
- 60,000 psi
- Tolerance Rating
- Standard
- Heat Treatment
- Annealed
- Rockwell Hardness
- Not Rated
- Machinability
- 66 %
- Tensile Strength
- 95,000 psi
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- 0 in/-0.01 in
- System of Measurement
- Inch
- Material Grade
- 4140
- Brinell Hardness
- 187 BHN
- Shape
- Rectangular
- Includes Material Certificate
- Material Certificate with Lot Number
- Resistance Properties
- Wear-Resistant
- Galvanized
- Not Galvanized
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Width Tolerance
- -0.01 in
- Thickness
- 1.75 in
- Overall Length
- 24 in
- Overall Width
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.75 in, Thickness Tolerance 0 in/-0.01 in, Overall Length 24 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.