Zoro Homepage

Alnico 5 Magnet Assembly, 10 lb. Pull

  • Mfr # 6XY79

  • Zoro # G0877423


product price: $10.29
/ea

Key Features

Magnet Style
Holding Magnet
Diameter
13/16 in
Max. Pull
10 lb
Material
Alnico
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XY79
Zoro #
G0877423
UPC #
-
Country of Origin
China

Dimensions

Diameter
13/16 in
Thickness
0.75 in
Tap Size
1/4-20"
Overall Height
3/4 in
Inside Diameter - Minimum
1/4 in

Details

Item
Alnico Magnet
Magnet Style
Holding Magnet
Max. Pull
10 lb
Material
Alnico
Stability Temp.
975 Degrees F
Color
Red/Silver
Includes
Steel Keeper
Casing Material
Steel
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
10 lbf
Stability Temperature
975 Degrees F
Magnetized Direction
Through Thickness
Shape
Round
Alnico Grade
5
Weight Capacity
10 lb

Description

Alnico Magnet,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.