Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alnico 5 Magnet Assembly, 35 lb. Pull

  • Mfr # 6XY83

  • Zoro # G2176002


product price: $21.79
/ea

Key Features

Magnet Style
Holding Magnet
Diameter
1 3/8 in
Max. Pull
35 lb
Material
Alnico
Thickness
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XY83
Zoro #
G2176002
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 3/8 in
Thickness
1.187 in
Tap Size
1/4-20"
Overall Height
1 3/16 in
Inside Diameter - Minimum
1/4 in

Details

Item
Alnico Magnet
Magnet Style
Holding Magnet
Max. Pull
35 lb
Material
Alnico
Stability Temp.
800 Degrees F
Color
Red/Silver
Includes
Steel Keeper
Casing Material
Steel
Features
Encased
Nonmagnetic Side
Weak Magnet
Weight Capacity
35 lb
Magnetized Direction
Through Thickness
Shape
Round
Alnico Grade
5
Stability Temperature
800 Degrees F
Pull Force - Maximum
35 lbf

Description

Magnet Assembly, Type Alnico 5, Height 1.187 In, Thickness 1.187 In, Dia 1.375 In, Hole Thread 1/4-20 Tap In, Size 8.5 Oz, Max Pull 35 Lb, Stability Temp 800 Deg F, Cast Aluminum, Nickel and Cobalt Alloy, Red, Includes Steel Keeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.