Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alnico 5 Shallow Pot Magnet, 29 lb. Pull

  • Mfr # 6XY97

  • Zoro # G1998857


product price: $16.25
/ea

Key Features

Magnet Style
Shallow Pot Magnet
Diameter
1 1/2 in
Max. Pull
29 lb
Material
Alnico
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XY97
Zoro #
G1998857
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 1/2 in
Thickness
0.4 in
Hole Dia.
3/16 in
Overall Height
13/32 in
Inside Diameter - Minimum
3/16 in

Details

Item
Alnico Magnet
Magnet Style
Shallow Pot Magnet
Max. Pull
29 lb
Material
Alnico
Stability Temp.
975 Degrees F
Color
Red
Includes
Steel Keeper
Casing Material
Steel
Features
Encased
Nonmagnetic Side
Weak Magnet
Stability Temperature
975 Degrees F
Magnetized Direction
Through Thickness
Shape
Round
Weight Capacity
29 lb
Alnico Grade
5
Pull Force - Maximum
29 lbf

Description

Alnico Magnet,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.