Zoro Homepage

Aluminum Bronze Rectangle Bar

  • Mfr # 14296_12_0

  • Zoro # G108563992


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material Grade
954
Brinell Hardness
170
Rockwell Hardness
B86
Mechanical Finish
Mill
Standards
ASTM B505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14296_12_0
Zoro #
G108563992
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thickness
0.25 in
Overall Width
12 in

Details

Item
954 Bronze Rectangular Bar
Material Grade
954
Brinell Hardness
170
Rockwell Hardness
B86
Mechanical Finish
Mill
Standards
ASTM B505
Fabrication
Cast
Tolerance Rating
Oversized
Thickness Tolerance
Not Rated
Yield Strength
32,000 psi
Material
Bronze
Tensile Strength
85,000 psi
System of Measurement
Inch
Includes Material Certificate
Yes
Shape
Rectangular Bar

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 0.25 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.