Zoro Homepage

Aluminum Bronze Rectangle Bar

  • Mfr # 14317_24_0

  • Zoro # G708564269


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Oversized
Includes Material Certificate
Yes
Material Grade
954
Rockwell Hardness
B86
Standards
ASTM B505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14317_24_0
Zoro #
G708564269
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Overall Length
24 in
Width Tolerance
+0.063 to +0.113 in
Overall Width
8 in

Details

Item
954 Bronze Rectangular Bar
Tolerance Rating
Oversized
Includes Material Certificate
Yes
Material Grade
954
Rockwell Hardness
B86
Standards
ASTM B505
Tensile Strength
85,000 psi
Yield Strength
32,000 psi
Thickness Tolerance
+0.087/+0.127 in
System of Measurement
Inch
Brinell Hardness
170
Shape
Rectangular Bar
Mechanical Finish
Mill
Material
Bronze
Fabrication
Cast

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.