Aluminum Bronze Rectangle Bar
Mfr # 25235_24_0
Zoro # G008564235
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cast
Overall Width
10 in
Material
Bronze
Tolerance Rating
Oversized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25235_24_0
Zoro #
G008564235
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
10 in
Width Tolerance
+0.063 to +0.113 in
Thickness
0.5 in
Overall Length
24 in
Details
Item
954 Bronze Rectangular Bar
Fabrication
Cast
Material
Bronze
Tolerance Rating
Oversized
System of Measurement
Inch
Brinell Hardness
170
Mechanical Finish
Mill
Shape
Rectangular Bar
Rockwell Hardness
B86
Yield Strength
32,000 psi
Tensile Strength
85,000 psi
Includes Material Certificate
Yes
Thickness Tolerance
+0.087/+0.127 in
Material Grade
954
Standards
ASTM B505
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.