Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH707M4X8
Zoro # G423938932
product price:Â $9.19
/eaKey Features
Material Grade/Class
7075-T6
Thread Direction
Right Hand
System of Measurement
Metric
Rockwell Hardness
HRB80
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH707M4X8
- Zoro #
- G423938932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4x0.70
- Head Height
- 2.8 mm
- Fastener Length
- 8 mm
- Head Width
- 7 mm
- Screw Size
- 3/4 in
- Drive Size
- 7 mm
- Overall Length
- 10.8 mm
- Wire Rope Length
- 10.8 mm
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- 7075-T6
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Rockwell Hardness
- HRB80
- Material
- Aluminum
- Tensile Strength
- 83,000 psi
- Includes Nut
- No
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 933
- Thread Fit
- 6g
- Thread Type
- Coarse
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 8 mm, Head Height 2.8 mm, Head Width 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.