Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH72108C06
Zoro # G723937963
product price:Â $1.79
/ea
Sold in multiples of 6 for $10.74
Key Features
Screw Size
3/4 in
Drive Type
External Hex
Head Width
1/4 in
Dimensional Standards
ASME B18.6.3
Head Height
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH72108C06
- Zoro #
- G723937963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- 3/4 in
- Head Width
- 1/4 in
- Head Height
- 7/64 in
- Drive Size
- 1/4 in
- Thread Size
- #8-32
- Overall Length
- 31/64 in
- Fastener Length
- 3/8 in
- Wire Rope Length
- 31/64 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.6.3
- Includes Washer
- No
- Tensile Strength
- 60,000 psi
- Rockwell Hardness
- HRB69
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- 2011: 2024-T3/T4
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Aluminum
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 7/64 in, Head Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.