Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH721M10F50-BK
Zoro # G023939322
product price:Â $12.19
/eaKey Features
Thread Fit
6g
Thread Type
Fine
Rockwell Hardness
HRB69
Drive Type
External Hex
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH721M10F50-BK
- Zoro #
- G023939322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 50 mm
- Head Width
- 17 mm
- Overall Length
- 56.4 mm
- Screw Size
- 5/16 in
- Head Height
- 6.4 mm
- Thread Size
- M10x1.25
- Drive Size
- 17 mm
- Wire Rope Length
- 56.4 mm
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 6g
- Thread Type
- Fine
- Rockwell Hardness
- HRB69
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Material
- Aluminum
- Includes Washer
- No
- System of Measurement
- Metric
- Includes Nut
- No
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- DIN 961, ISO 8676
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011: 2024-T3/T4
- Thread Style
- Fully Threaded
- Finish
- Black Anodized
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 6.4 mm, Head Width 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.