Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH721M6C12-BK
Zoro # G323938520
product price:Â $4.39
/ea
Sold in multiples of 3 for $13.17
Key Features
Includes Nut
No
Drive Type
External Hex
Finish
Black Anodized
Head Width
10 mm
Material Grade/Class
2011: 2024-T3/T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH721M6C12-BK
- Zoro #
- G323938520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Width
- 10 mm
- Head Height
- 4 mm
- Screw Size
- 5/16 in
- Overall Length
- 16 mm
- Thread Size
- M6x1.00
- Drive Size
- 10 mm
- Fastener Length
- 12 mm
- Wire Rope Length
- 16 mm
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Drive Type
- External Hex
- Finish
- Black Anodized
- Material Grade/Class
- 2011: 2024-T3/T4
- System of Measurement
- Metric
- Dimensional Standards
- DIN 933
- Thread Fit
- 6g
- Includes Washer
- No
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRB69
- Material
- Aluminum
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 4 mm, Head Width 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.