Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH721M8F16-BK
Zoro # G423937485
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Thread Direction
Right Hand
Includes Nut
No
System of Measurement
Metric
Rockwell Hardness
HRB69
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH721M8F16-BK
- Zoro #
- G423937485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 13 mm
- Thread Size
- M8x1.00
- Head Height
- 5.3 mm
- Screw Size
- 5/16 in
- Fastener Length
- 16 mm
- Head Width
- 13 mm
- Overall Length
- 21.3 mm
- Wire Rope Length
- 21.3 mm
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Nut
- No
- System of Measurement
- Metric
- Rockwell Hardness
- HRB69
- Drive Type
- External Hex
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Finish
- Black Anodized
- Thread Type
- Fine
- Includes Washer
- No
- Dimensional Standards
- DIN 961, ISO 8676
- Manufacturer Location
- Made in USA*
- Thread Fit
- 6g
- Material Grade/Class
- 2011: 2024-T3/T4
- Tensile Strength
- 60,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.3 mm, Head Width 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.