Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-1
Zoro # G324479947
product price:Â
$
23.79
/ea
Key Features
For Hose I.D.
3/4 in
Spud Inside Diameter
1 1/2 in
Includes
Screw
Stem Material
Aluminum
Stem Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-1
- Zoro #
- G324479947
- UPC #
- 197666278215
- Country of Origin
- United States
- For Hose I.D.
- 3/4 in
- Item
- Abrasive Blast Hose Coupling
- Includes
- Screw
- Stem Material
- Aluminum
- Spud Gender
- Female
Description
Aluminum Sand Blast Coupling