Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-4
Zoro # G324479893
product price:Â
$
48.69
/ea
Key Features
Includes
Screw
Spud Inside Diameter
2 3/8 in
Stem Material
Aluminum
For Hose I.D.
1 1/2 in
Spud Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-4
- Zoro #
- G324479893
- UPC #
- 197666278246
- Country of Origin
- United States
- Includes
- Screw
- Stem Material
- Aluminum
- For Hose I.D.
- 1 1/2 in
- Spud Gender
- Female
- Item
- Abrasive Blast Hose Coupling
Description
Aluminum Sand Blast Coupling