Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-6
Zoro # G424480171
product price:Â
$
23.89
/ea
Key Features
Spud Inside Diameter
1 7/8 in
Spud Gender
Female
For Hose I.D.
1 in
Includes
Screw
Stem Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-6
- Zoro #
- G424480171
- UPC #
- 197666278260
- Country of Origin
- United States
- Spud Gender
- Female
- For Hose I.D.
- 1 in
- Includes
- Screw
- Item
- Abrasive Blast Hose Coupling
- Stem Material
- Aluminum
Description
Aluminum Sand Blast Coupling