Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-7
Zoro # G324479923
product price:Â
$
28.79
/ea
Key Features
Spud Inside Diameter
2 5/32 in
Spud Gender
Female
Stem Size
1 1/4 in
Stem Material
Aluminum
For Hose I.D.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-7
- Zoro #
- G324479923
- UPC #
- 197666278277
- Country of Origin
- United States
- Spud Gender
- Female
- Stem Material
- Aluminum
- For Hose I.D.
- 1 1/4 in
- Item
- Abrasive Blast Hose Coupling
- Includes
- Screw
Description
Aluminum Sand Blast Coupling