Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-8
Zoro # G424480386
product price:Â
$
37.29
/ea
Key Features
For Hose I.D.
1 1/2 in
Spud Inside Diameter
2 3/8 in
Stem Size
1 1/2 in
Spud Gender
Female
Includes
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-8
- Zoro #
- G424480386
- UPC #
- 197666278284
- Country of Origin
- United States
- For Hose I.D.
- 1 1/2 in
- Item
- Abrasive Blast Hose Coupling
- Spud Gender
- Female
- Includes
- Screw
- Stem Material
- Aluminum
Description
Aluminum Sand Blast Coupling