Shop ZORO SELECT
See all product information
Create Account
Aluminum Sand Blast Coupling
Mfr # BULK-SBC-9
Zoro # G524479754
product price:Â
$
19.09
/ea
Key Features
Stem Material
Aluminum
Spud Gender
Female
Spud Inside Diameter
1 1/2 in
Stem Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-9
- Zoro #
- G524479754
- UPC #
- 197666278291
- Country of Origin
- United States
- Stem Material
- Aluminum
- Item
- Abrasive Blast Hose Coupling
- Spud Gender
- Female
Description
Aluminum Sand Blast Coupling