Aluminum Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Gray
Mfr # 3000741
Zoro # G9554684
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Coarse
Mesh Size
18 x 16
Wire Dia.
0.01 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000741
Zoro #
G9554684
UPC #
047888019854
Country of Origin
United States
Dimensions
Mesh Size Range
Coarse
Mesh Size
18 x 16
Width
60 in
Length
100 ft
Wire Dia.
0.01 in
Opening Size
0.049 in
Overall Length
100 ft
Overall Width
5 ft
Details
Item
Aluminum Screen
Screen Material
Aluminum
Color
Gray
Type
Bright
Open Area (%)
68.5 %
Weave Pattern
Plain Weave
Material
Aluminum
Open Area
69 %
Mesh Type
Woven
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant
Coating
Painted
Description
Aluminum Screen, Material Aluminum, Overall Length 100 ft, Overall Width 5 ft, Wire Diameter 0.01 in, Mesh Type Woven, Open Area 69 Percent, Mesh Size 18 x 16, Opening Size 0.049 in, Weave Pattern Plain Weave, Color Gray, Mesh Size Range Coarse, Coating Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.