Aluminum Sheet, 4 ft - L, 36 in - W

  • Mfr # 8090_36_48
  • Zoro # G302646033
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.063 in
Temper
H14
Typical Yield Strength (PSI)
21,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8090_36_48
Zoro #
G302646033
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width and Length
36 in x 48 in
Thickness (Decimal)
0.063 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
36 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Typical Yield Strength (PSI)
21,000 psi
Alloy Type - Aluminum
3003
Typical Hardness
40
Thickness Tolerance
+/-0.003 in
Hardness Scale
BHN
Typical Tensile Strength (PSI)
22,000 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Standards
ASTM B209
Tensile Strength
22,000 psi
Mechanical Finish
Mill
Shape
Sheet
Brinell Hardness
40 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape Type
Sheet
Material Grade
3003
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews