This item is Discontinued.

Zoro Select Aluminum Sheet, 4 ft - L, 4 ft - W 1243_48_48

This item is Discontinued.

Zoro Select

Aluminum Sheet, 4 ft - L, 4 ft - W (Discontinued)

Mfr # 1243_48_48
Zoro # G102644949
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1243_48_48
Zoro #
G102644949
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Width Tolerance
+0.125 in/0 in
Width and Length
48 in x 48 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.08 in
Overall Width
4 ft
Overall Length
4 ft
Wire Rope Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Typical Tensile Strength (PSI)
45,000 psi
Standards
ASTM B209
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.0045 in
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
95
Brinell Hardness
95 BHN
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape Type
Sheet
Mechanical Finish
Mill
Shape
Sheet
Heat Treatable
Heat Treatable
Rockwell Hardness
60
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.08 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.