Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 3/4 in Outside Square, 1 ft L.

  • Mfr # 18017_12_0
  • Zoro # G203046031
product price: 
$
14.19
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
1 3/4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18017_12_0
Zoro #
G203046031
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.125 in
Length Tolerance
+/-0.25 in
Overall Length
12 in
Outside Height
1 3/4 in
Inside Width
1 1/2 in
Outside Width
1 3/4 in
Inside Height
1 1/2 in
Height Tolerance
+/-0.085 in
Wire Rope Length
12 in

Details

Material
Aluminum
Outside Square
1 3/4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
1 1/2 in
Temper
T6
Item
Aluminum Square Tube
Wall Thickness Tolerance
+/-0.008 in
Type
General Purpose
Outside Tolerance
+/-0.0850 in
Tensile Strength (PSI)
16,000 psi
Hardness Scale
BHN
Tensile Strength
45,000 psi
Typical Hardness
80
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-320 Degrees F
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Rockwell Hardness
60 HRB
Material Grade
6061
Heat Treatable
Heat Treatable
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
40,000 psi
Fabrication
Extruded
Shape
Square
Heat Treatment
Tempered
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 in Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.