Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 3/4 in Outside Square, 1 ft L.

  • Mfr # 7122_12_0
  • Zoro # G603045702
product price: 
$
11.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
1 3/4 in
Alloy Type
6063
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7122_12_0
Zoro #
G603045702
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.125 in
Length Tolerance
+/-0.5 in
Overall Length
12 in
Inside Width
1 1/2 in
Height Tolerance
+/-0.025 in
Inside Height
1 1/2 in
Outside Height
1 3/4 in
Outside Width
1 3/4 in
Wire Rope Length
12 in

Details

Material
Aluminum
Outside Square
1 3/4 in
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Inside Square
1 1/2 in
Temper
T52
Hardness Scale
BHN
Wall Thickness Tolerance
+/-0.008 in
Min. Temp. (F)
-320 Degrees F
Typical Hardness
60
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Max. Temp. (F)
212 Degrees F
Type
Corrosion Resistant
Tensile Strength (PSI)
35,000 psi
Application
Decorative Hardware, Furniture, Pipe, Railing
Rockwell Hardness
17 HRB
Appearance
Metallic
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Fabrication
Extruded
Shape
Square
Yield Strength
21,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Maximum Temperature
212 Degrees F
Brinell Hardness
60 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 12 in Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews