Zoro Homepage

Amber PAI Sheet Stock 24" L x 12" W x 1.000" Thick

  • Mfr # 1NRY3

  • Zoro # G6538305


product price: $5,556.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PAI
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRY3
Zoro #
G6538305
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
1.000"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PAI
Plastic Color
Amber
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-321 Degrees F
Color
Amber
Material Type
Electrical Grade
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Material Color Family
Amber
Plastic Grouping
Sheet Stock
Color Code
4203
Thickness Tolerance
+/-10%
Tensile Strength
20,000 psi
Operating Temp. Range
-321 Degrees to 500 Degrees F
Material
PAI
UV Resistant
No
Water Absorption Rating
Poor
Impact Strength Rating
Good
Grade
Electrically Insulating
Minimum Temperature
-58 Degrees F
Impact Strength
2 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.35
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M120
Wear Factor
Excellent
Plastic Hardness Rating
Extra Hard
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Excellent
Shape
Rectangle
Maximum Temperature
500 Degrees F
Temperature Range
-321 Degrees to 500 Degrees F
Machinability
75 %
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.41 g/cc
Standards
AS9100D, ISO 9001
Minimum Adhesive Temperature
73 Degrees F
Shore Hardness
90 Shore D
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
Wear Rate
5.00 x 10^-9 cu mm/N-m
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Dielectric Strength
580 V/mil
Flexural Modulus
6,890 MPa
Rockwell Hardness
120 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Elongation
10 %
Light Transmission
70 %
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2415
Product Form
Sheet

Description

PAI Sheet, PAI, Grade Electrically Insulating, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Amber, Plastic Clarity Opaque, Tensile Strength 20,000 psi, Impact Strength 2 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.4 Percent, Temperature Range -321 Degrees to 500 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.