Zoro Homepage

Amber PAI Sheet Stock 48" L x 12" W x 0.500" Thick

  • Mfr # 1NRY6

  • Zoro # G6511531


product price: $5,834.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PAI
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRY6
Zoro #
G6511531
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Width
12"
Thickness
0.500"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PAI
Plastic Color
Amber
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-321 Degrees F
Color
Amber
Material Type
Electrical Grade
Color Code
4203
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Amber
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Tensile Strength
20,000 psi
Operating Temp. Range
-321 Degrees to 500 Degrees F
Material
PAI
Friction Coefficient
0.35
Machinability
75 %
UV Resistant
No
Plastic Hardness
Rockwell M120
Grade
Electrically Insulating
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Hardness Rating
Extra Hard
Impact Strength
2 ft-lb/in
Minimum Temperature
-58 Degrees F
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+/-10%
Temperature Range
-321 Degrees to 500 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Wear Factor
Excellent
Standards
AS9100D, ISO 9001
Minimum Adhesive Temperature
73 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.41 g/cc
Wear Rate
5.00 x 10^-9 cu mm/N-m
FDA Compliance
21 CFR 177.2415
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Light Transmission
70 %
Rockwell Hardness
120 HRM
Product Type
Plastic Sheet
Flexural Modulus
6,890 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
90 Shore D
Dielectric Strength
580 V/mil
Fabrication
Extruded
Elongation
10 %

Description

PAI Sheet, PAI, Grade Electrically Insulating, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Opaque, Tensile Strength 20,000 psi, Impact Strength 2 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.4 Percent, Temperature Range -321 Degrees to 500 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.