Zoro Homepage

Amber PEI Rod Stock 1 ft. L, 1" Dia.

  • Mfr # 1NRN5

  • Zoro # G2539521


product price: $35.15
/ea

Key Features

Material
PEI
Color
Amber
Length
1 ft.
Diameter
1"
Tensile Strength (PSI)
16500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRN5
Zoro #
G2539521
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 in
Plastic Length
12 in
Nominal Size
1 in dia x 1 ft L

Description

PEI Rod, PEI, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 in, Amber, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 340 Degrees F, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.