Zoro Homepage

Amber PEI Rod Stock 1 ft. L, 2-1/2" Dia.

  • Mfr # 1NRN9

  • Zoro # G2788834


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
PEI
Color
Amber
Length
1 ft.
Diameter
2-1/2"
Tensile Strength (PSI)
16500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRN9
Zoro #
G2788834
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Nominal Size
2 1/2 in dia x 1 ft L
Plastic Diameter
2 1/2 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PEI
Color
Amber
Tensile Strength (PSI)
16500
Standards
FDA
Type
Natural
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Water Absorption
0.25 %
Plastic Hardness Rating
Extra Hard
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
UV Resistant
Yes
Impact Strength
0.5 ft-lb/in
Water Absorption Rating
Good
Maximum Temperature
340 Degrees F
Temperature Range
-20 Degrees to 340 Degrees F
Shape
Rod
Grade
Standard
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.42
Plastic Hardness
Rockwell M112
Friction Rating
Slippery
Impact Strength Rating
Poor
Tensile Strength
17,000 psi
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
112 HRM
Weight
2.72 lb
UV-Resistant
UV-Resistant

Description

PEI Rod, PEI, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 1/2 in, Amber, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 340 Degrees F, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.